PM2160GS-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PM2160GS-48 | 48 PORT, RJ45 PATCH PANEL WITH 110 TERMINATIONS, T568A/B WIRING CAT 6 PATCHMAX COLOR BLACK 4-U RACK MOUNT SPACE COMCODE: 108619362

  • Manufacturer # PM2160GS-48 | 108619362
  • Anixter #214971
Category: CATEGORY 6
Color: BLACK
Number of Ports: 48
Rack Units: 4
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items