PMCLNBWMS - PELCO - Swing Out Arm Wall Mount | Anixter
PMCLNBWMS | PELCO

PELCO | PMCLNBWMS | Swing Out Arm Wall Mount for Narrow Bezel LCD Monitors. Compatible with PMCL542NB PMCL546NB PMCL555NB

  • Manufacturer # PMCLNBWMS
  • Anixter #477160
Duty Rating: HEAVY
Environment Type: INDOOR
Mounting Type: WALL
Type: MONITOR MOUNT
Description

Swing out arm wall mount for Narrow Bezel LCD monitors compatible with PMCL542NB PMCL546NB PMCL555NB

Must be a reseller to purchase this product

Features
  • Articulating Arm Wall Mount
  • Fixed and Tilt Wall Mount for 300/400/500 Series Monitors
  • VESA-Compliant Wall and Ceiling Mounts
  • Rack Mounts for 300 and 400 Series LCD Monitors
  • Can Be Used with Pelco Series LCD Monitors
  • Unique Tilt/Swivel Head Design Enes Optimum Viewing Angle
  • Easy to Install
  • Aluminum or Steel Construction
  • For Indoor Applications Only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items