Select Country and Language Europe, Middle East & Africa / English
Change Country
PMD5EU481U | ORTRONICS

ORTRONICS | PMD5EU481U | MAX DENSITY PATCH PANEL 48 PORT, 1 RU, 19"X1.75" CLARITY 5E

  • Manufacturer # PMD5EU481U
  • Anixter #352303
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 48
Rack Units: 2
Sub Family: P5E PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

48-port rear load maximum density patch panel supplied with Category 5e dual rear load panel jacks that are component compliant to TIA/EIA Category 5e performance requirements. It occupies 1 rack unit, and measures 19" x 1.75". Part of the Clarity 5E l ink and channel solution that provides significant installed performance headroom.

This part is discontinued by supplier with no suggested replacement.

Features
  • Maximum density 110 termination: Preferred terminations load from rear of panel.
  • Maximizes rack space: 48 ports in 1 rack unit.
  • Jacks support snap-in icons: Easy designation of ports.
  • Universal wiring labels on 110 fields: Supports both T568B and T568A wi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items