PMD66U481U | ORTRONICS

ORTRONICS | PMD66U481U | CLARITY CAT6 EX HIGH DENSITY 48 PORT PANEL RJ45/110 - 1U 6 PORT MODULES

  • Manufacturer # PMD66U481U
  • Anixter #375911
Category: CATEGORY 6
Color: BLACK
Dimensions H x W (in.): 7 x 19
Family: CLARITY 6
Market Name: NETCLEAR
No. of Ports: 48
Number of Ports: 48
RMS: 4
Rack Units: 4
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: T568B
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items