Select Country and Language Europe, Middle East & Africa / English
Change Country
PMD6U481U | ORTRONICS

ORTRONICS | PMD6U481U | 48-port rear load maximum density Category 6 patch panel (1 rack unit). It is supplied with Clarity 6 rear load dual port panel jacks. 19" x 1.75"

  • Manufacturer # PMD6U481U
  • Anixter #352305
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 48
Rack Units: 2
Sub Family: P6 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

48-port rear load maximum density Category 6 patch panel supplied with Category 6 dual rear load panel jacks that are component compliant to TIA/EIA Category 6 performance requirements. It occupies 1 rack unit, and measures 19" x 1.75". Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • Maximum density 110 termination
  • Maximizes rack space
  • Jacks support snap-in icons
  • Universal wiring labels on 110 fields
  • Includes rear cable management
  • New positive latching dual port design
Specifications
  • Performance Rating: Category 6
  • Depth Metric: 101.6 mmColor: Black with blue ilkscreen
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 1.5 in
  • Mounting Hardware Included: Yes
  • Height Metric: 44.45 mmUniveral T568A/BTerminate dual panel jacks and then rear load into the panel, dress cables to the support bar, maintaining minimum bend radius of four times the cable diameter. Secure cables with hook and loop supplied with the wire management bar.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items