Select Country and Language Europe, Middle East & Africa / English
Change Country
PMNF2-3F-C | PANDUIT

PANDUIT | PMNF2-3F-C | Metric Fork Terminal, Funnel Entry, Nylon Insulated, 1.5,2.5mm2 Wire Range, M3 Stud Size, Pack of 100

  • Manufacturer # PMNF2-3F-C
  • Anixter #407721
RoHS Compliant: YES
Description

Metric Fork Terminal, 1.5 - 2.5mm2 wire range, M3 stud size, nylon barrel insulated, funnel entry.

Features
  • Fork design provides for fast and easy installation, without the need to remove fastener
  • Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Maximum insulation temperature 221F (105C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items