Select Country and Language Europe, Middle East & Africa / English
Change Country
PMP5E12H | ORTRONICS

ORTRONICS | PMP5E12H | Clarity 5E 12-port, Category 5e mini patch, hinged mounting, 10" x 2.5"

  • Manufacturer # PMP5E12H
  • Anixter #255058
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 12
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E 12-port mini patch panel is component compliant to EIA/TIA Category 5e performance requirements. Its high density design on hinged wall mounting provides access to wire terminations while maximizing wall space in small or confined locations. The panel measures 10" x 2.5". Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom

Features
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items