PMP612H | ORTRONICS

ORTRONICS | PMP612H | Clarity 6 12-port Category 6 mini patch panel, hinged mounting, 10" x 2.5"

  • Manufacturer # PMP612H
  • Anixter #254839
Category: CATEGORY 6
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 12
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6 12-Port Category 6 mini patch panel is component compliant to EIA/TIA Category 6 performance requirements. Its high density design on hinged wall mounting provides access to wire terminations while maximizing wall space in small or confined locations. The panel measures 10" x 2.5". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • ETL verified to TIA Category 6 component spec: Ensures component performance.
  • Center tuned to Clarity 6 patch cords: More transparent mated union.
  • Universally wired 110 termination: Supports T568A and T568B installs.
  • New IDC housing: Handles larger Category 6 conductors.
  • Supplied rear cable management: Supports good cabling practice.
  • High density design: Maximizes rack utilization.
  • RoHS compliant: Lead free.
Specifications
  • Category Rating: Category 6 Performance Rating: Category 6
  • Number of Ports: 12
  • Width Metric: 63.5 mm
  • Height USA: 10 in Height Metric: 254 mm
  • Cable Diameter Range: 22-26 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items