Select Country and Language Europe, Middle East & Africa / English
Change Country
PNL-BK-012-MFA-ST01 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | PNL-BK-012-MFA-ST01 | 12-PORT PANEL WITH ADAPTERS E/W 12 OPTISPEED SIMPLEX ADAPT 760021832

  • Manufacturer # PNL-BK-012-MFA-ST01 | 760021832
  • Anixter #305488
Connector Type: ST-COMPATIBLE
Enclosure Type: SY OPTISPEED
Fiber Count: 12
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items