Select Country and Language Europe, Middle East & Africa / English
Change Country
PNL-WH-006-EMT-ST01-12 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | PNL-WH-006-EMT-ST01-12 | 6 PORT PANEL FOR USE WITH ST THREADED EMPTY FOR USE WITH LGX ENCLOSURE 12 PER PACK COMCODE: 700011109

  • Manufacturer # PNL-WH-006-EMT-ST01-12 | 700011109
  • Anixter #106730
Adapter Type: ST (threaded) pk of 12
Connector Type: ST-COMPATIBLE
Enclosure Type: LGX(LST LSC)
Fiber Count: 6
Prod. Code: 1000ST
Qty.: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items