Select Country and Language Europe, Middle East & Africa / English
Change Country
PNL-WH-012-EMT-LC02-JR/SR | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | PNL-WH-012-EMT-LC02-JR/SR | Adapter Panel, 1000-Type, Unpopulated, Accepts 6 Duplex LC (JR/SR) Adapters, White Finish

  • Manufacturer # PNL-WH-012-EMT-LC02-JR/SR | 700011414
  • Anixter #182438
Adapter Type: Duplex LC (6)
Connector Type: LC
Enclosure Type: LGX(LST LSC)
Fiber Count: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items