PNM-9000VQ - HANWHA TECHWIN - Network Vandal | Anixter
PNM-9000VQ | HANWHA TECHWIN

HANWHA TECHWIN | PNM-9000VQ | Network Vandal Outdoor Multi-sensor Multi-directional Dome Camera, (2MP/5MP x 4 Sensors) 8MP 20MP (2MP @ 60fps Or 5MP @30fps), Fixed Focal Lens Modules

  • Manufacturer # PNM-9000VQ
  • Anixter #1010961
Description

Network vandal outdoor Multi-sensor Multi-Directional dome camera, (2MP/5MP X 4 sensors) 8MP 20MP (2MP @ 60fps or 5MP @30fps), fixed focal lens modules, triple codec H.265/H.264/MJPEG with WiseStream II technology, 150dB WDR @ 2MP or 120dB @ 5MP, defoc us detection, built in analytics, 4x SD card, hallway view, HLC, defog detection, DIS(Gyro Sensor), PoE+, IP66/IK10, -40C +55C (-40F +131F).

Must be a reseller to purchase this product.

Features
  • Exchangeable 4ea x 2MP / 5MP lens modules 8MP to 20MP resolution depend on the combination of lens modules
  • Max. 60fps@2M, Max. 30fps@5M (H.265 / H.264)
  • WDR 150dB with 2MP lens module, 120dB with 5MP lens module
  • 2.4mm, 2.8mm, 3.6mm, 6mm fixed lens (2MPmodule)
  • 3.7mm, 4.6mm, 7mm fixed lens (5MP module)
  • H.265, H.264, MJPEG codec, Multi streaming support
  • Video analytics, WiseStream ?
  • IP66, IK10, SD / SDHC / SDXC memory 4 slots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items