Select Country and Language Europe, Middle East & Africa / English
Change Country
PP24AC6AT | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | PP24AC6AT | This is a Restricted Product

  • Manufacturer # PP24AC6AT
  • Anixter #396776
Category: CATEGORY 6A
Color: BLACK
Market Name: TRUENET
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The TrueNet Dynamic Angled Patch Panels allows CommScope to deliver the next generation of 10 G performance and take the next leap in angling solutions for the data center and LAN environment while meeting all of the requirements for Augmented Category 6. The patented angle right/left design eases stress on patch cords and allows for optimal cable management. The panel is available in a 1RU 24-port and 2RU 48-port patch panel solution which includes multiple labeling options that allow for use of adhesive, paper label and ID tabs.

Features
  • Patented angle right/left eases stress on patch cords and allows for optimal cable management
  • Panel can be used in the flat or angle, silk-screen or fascia format for flexible labeling
  • 45 degree silver-plated IDCs provide secure, reliable gas-tight connection
  • Universal wiring label for easy termination of either T568A/B
  • 110 tool for wire termination
  • Rear wire manager included
  • UL 1863 Listed and Category 6A performance verified
  • 20-year product and zero bit error warranty
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items