Select Country and Language Europe, Middle East & Africa / English
Change Country
PPB00027 | COTTAM BRUSH LTD

COTTAM BRUSH LTD | PPB00027 | PRESTIGE BRUSH WOODEN HANDLE 3" 100% PURE BLACK BRISTLE

  • Manufacturer # PPB00027
  • Anixter #SMPBRPA3000011
Category: BRUSHES
Color / Finish: BLACK
Diameter: NONE
Length: NONE
Material: BRISTLE
Product Type: PAINT & DECOR - BRUSH - PAINT
Width / Size: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items