Select Country and Language Europe, Middle East & Africa / English
Change Country
PPH10 | PANDUIT

PANDUIT | PPH10 | Hose Assembly for PTS, PPTS and PTH, 10' (3m)

  • Manufacturer # PPH10
  • Anixter #PPH10G
Approvals: NONE
Category: CABLE TIES
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: CABLE TIE - TOOL
Description

10.0' (3m) hose assembly (regulator to tool); includes a .13" (3.3mm) NPT male connector (to regulator) and .13" (3.3mm) female quick disconnect (to tool).

Features
  • Accessories for use with Pneumatic Cable Tie Installation Tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items