Select Country and Language Europe, Middle East & Africa / English
Change Country
PPM-2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PPM-2 | 2 Space (3-1/2) Pivoting Panel Mount, 6 Deep, Black Finish

  • Manufacturer # PPM-2
  • Anixter #240825
Color: BLACK
Height: 5.75"
Material: STEEL
Mounting Width: 19"
Rack Units: 2U
Seismic Rating: NO
Type: WALL-MOUNT
Description

The logical choice for wall mounting patch panels and network equipment, pivoting panel mounts are offered in 6, 12, and 18 depths and provide easy rear access. Innovative design with 90 positive stop facilitates punching down while fully open. Featuring abundant tie points for cable management, hook and loop cable fasteners and rugged steel construction, each unit is finished in a durable black powder coat. The 8 space PPM-8-18 has a depth of 18 to accommodate deeper equipment. Rack screws and hook & loop fasteners included.

Features
  • Easy rear access provided by swinging rails down
  • Innovative positive stop design facilitates punching down while fully open, opens 90
  • Abundant tie points for cable management
  • Available in 6, 12, 16, and 18 depths
  • Rack screws & hook and loop cable management fasteners included
  • Durable black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items