Select Country and Language Europe, Middle East & Africa / English
Change Country
PPM-DO6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PPM-DO6 | FRONT DOOR FOR PPM-6-12, BLACK FINISH

  • Manufacturer # PPM-DO6
  • Anixter #302645
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Description

Security doors completely enclose the PPM for installation in non-secure areas. Available for 12 and 19 deep models

Features
  • Doors available separately (when using door option, top cover is required)
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items