Select Country and Language Europe, Middle East & Africa / English
Change Country
PRD8 | PANDUIT

PANDUIT | PRD8 | PatchRunner Dual Hinged Metal Door, 45RU, Black, Aluminum, 82.8 Inch Height x 8.1 Inch Width x 1.6 Inch Depth

  • Manufacturer # PRD8
  • Anixter #278854
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
Features
  • High density minimizes area required for network layout, freeing up valuable floor space
  • Curved cable management fingers support cables as they transition to the vertical pathway eliminating the need for horizontal managers
  • Individual fingers can be removed without the use of a tool for routing of large cable bundles
  • Fingers align with rack spaces simplifying cable routing
  • Slack management spools organize and manage patch cord slack allowing standardization of patch cords
  • Optional hinged doors provide easy access to vertical pathway; purchased separately from manager
  • Available in 7' and 8' versions
Specifications
  • Dual Hinged Metal Door
  • Color: Black
  • Number Of Rack Spaces: 45
  • Rack System Width: 19 Inch
  • Material: Aluminum
  • Finish: Black Powder Coated
  • Dimension: 82.8 Inch Height x 8.1 Inch Width x 1.6 Inch Depth (2104 mm x 206 mm x 40 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items