PRV10 | PANDUIT

PANDUIT | PRV10 | PatchRunner Vertical Cable Manager Front And Rear 10" (254mm) for 84" High (2134mm) Racks

  • Manufacturer # PRV10
  • Anixter #341220
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Vertical cable manager, includes four PRSP7 slack spools. Dimensions: 83.9"H x 10.0"W x 16.4"D (2131mm x 254mm x 417mm)

Features
  • High density minimizes area required for network layout, freeing up valuable floor space
  • Curved cable management fingers support cables as they transition to the vertical pathway eliminating the need for horizontal managers
  • Individual fingers can be removed without the use of a tool for routing of large cable bundles
  • Fingers align with rack spaces simplifying cable routing
  • Slack management spools organize and manage patch cord slack allowing standardization of patch cords
  • Optional hinged doors provide easy access to vertical pathway; purchased separately from manager
  • Available in 7' and 8' versions
Specifications
  • Vertical Cable Manager
  • Type: Front And Rear
  • Material: Steel Backbone, ABS Fingers
  • Color: Black
  • Number Of Rack Spaces: 45
  • Cable Capacity - Cat 6 (0.250): 435 Front And 358 Rear
  • Includes: (4) PRSP7 Slack Spools
  • Dimension: 83.9 Inch Height x 10 Inch Width x 16.4 Inch Depth (2131 mm x 253 mm x 417 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items