ABBECLM1000G40004 - 100MM X 610MM 40 GRIT AL | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 100MM X 610MM 40 GRIT AL OX CLOTH BELT KLINGSPOR CS310X

  • Anixter #ABBECLM1000G40004
Category: BELTS AND BANDS
Diameter: NONE
Grit / Grade: 40 GRIT
Length: 610MM
Material: ALUMINUM OXIDE
Product Type: BELT - CLOTH
Spindle / Bore: NONE
Width / Thickness: 100MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items