ABBMSGK2500001 - 25KG ALUMINIUM SHOT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 25KG ALUMINIUM SHOT ABRASIVE PBA46 40/60

  • Anixter #ABBMSGK2500001
Category: BLAST MEDIA
Diameter: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: BLAST MEDIA - SHOTBLAST GRIT
Special Attribute 1: 25KG
Spindle / Bore: NONE
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items