Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 178MM X 10.1MM X 22.23MM 40G ALOX TURBO FLAPDISC LUKAS SLTT150 A27201500400065

  • Anixter #ABDIFCM1500M222000
Category: FLAP DISCS
Diameter: 178MM
Grit / Grade: 40 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - FLAP - CONVEX
Spindle / Bore: 22MM
Width / Thickness: 10MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items