| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | BUFFER CONICAL TYPE B VIBRACOUSTICS 3018 061

  • Anixter #ABMWTBM500000
Category: MOUNTED POINTS
Diameter: 50MM
Length: NONE
Material: RUBBER
Product Type: MOUNTED WHEEL & POINT - TYPE B
Spindle / Bore: 10MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items