ABWIBE1250000 - 1.1/4" DIA STL ROTARY END | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.1/4" DIA STL ROTARY END WIREBRUSH

  • Anixter #ABWIBE1250000
Category: WIRE BRUSHES
Diameter: 1.1/4
Length: NONE
Material: STEEL
Product Type: WIRE - BRUSH - END
Spindle / Bore: 6MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items