ATASDSM120N5000901 - 12MM X 50M CLR D/S ASS | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12MM X 50M CLR D/S ASS TAPE TESA 51970

  • Anixter #ATASDSM120N5000901
Adhesive Type: ACRYLIC
Category: ASSEMBLY TAPES
Color: CLEAR
Length: 50M
Liner Type: PAPER - BROWN
Product Type: ASSEMBLY TAPE - DOUBLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items