ATBANAM700N50000000 - 70MM X 500M YLW/BLK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 70MM X 500M YLW/BLK BARRIER TAPE

  • Anixter #ATBANAM700N50000000
Category: BARRIER TAPES
Color: YELLOW/BLACK
Length: 500M
Liner Type: NONE
Product Type: BARRIER TAPE - NON ADHESIVE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width: 70MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items