ATBUSTM190N3500100 - 19MM X 35M X 1MM THK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 19MM X 35M X 1MM THK BUTYL STRIP WHT DWR10

  • Anixter #ATBUSTM190N3500100
Category: MASTIC AND BUTYL STRIPS
Color: WHITE
Length: 35M
Liner Type: PAPER - WHITE
Product Type: BUTYL STRIP
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 1.00MM
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items