ATCLWAN130N5000200 - 1350MM X 50M AD750 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1350MM X 50M AD750 BLACK WATERPROOF CLOTH TAPE

  • Anixter #ATCLWAN130N5000200
Adhesive Type: RUBBER
Category: WATERPROOF CLOTH TAPES
Color: BLACK
Length: 50M
Liner Type: NONE
Product Type: CLOTH TAPE - WATERPROOF (DUCT)
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: TEMPORARY
Width: 1.35M
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items