ATCOSSM190N1050901 - 19MM X 3MM X 10.5M CORK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 19MM X 3MM X 10.5M CORK TAPE C/W 3M 966 S/A BACKING

  • Anixter #ATCOSSM190N1050901
Adhesive Type: ACRYLIC
Category: CORK TAPES AND PADS
Color: CHAMOIS
Length: 10.5M
Liner Type: PAPER - WHITE
Product Type: CORK TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 3.00MM
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items