ATDUALM250M600200 - 25MM X 60MM BLK DUAL | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 25MM X 60MM BLK DUAL LOCK 3M SJ3550

  • Anixter #ATDUALM250M600200
Adhesive Type: RUBBER
Category: DUAL LOCK TAPES AND PADS
Color: BLACK
Length: 60MM
Liner Type: PAPER - RED & WHITE
Product Type: DUAL LOCK
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: VHB
Temporary / Permanent: PERMANENT
Width: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items