ATFOALM500N5000900 - 50MM X 50M SLV ALUM | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 50MM X 50M SLV ALUM FOIL TAPE RBR ADH AD130

  • Anixter #ATFOALM500N5000900
Adhesive Type: RUBBER
Category: FOIL TAPES
Color: SILVER
Length: 50M
Liner Type: NONE
Product Type: FOIL TAPE - ALUMINIUM
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items