ATFODSM120N5000000 - 12MM X 50M X 1MM THK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12MM X 50M X 1MM THK D/S FOAM TAPE WHT 311

  • Anixter #ATFODSM120N5000000
Adhesive Type: ACRYLIC
Category: FOAM TAPES AND PADS
Color: WHITE
Length: 50M
Liner Type: PAPER - WHITE
Product Type: FOAM TAPE - DOUBLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 1.00MM
Temporary / Permanent: PERMANENT
Width: 12MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items