ATPIID40055106 - 40055106 50MM X 33M AZURE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 40055106 50MM X 33M AZURE BLUECHILLED RETURN PIPE ID TAPE TEXT SILVER 529-3869

  • Anixter #ATPIID40055106
Adhesive Type: ACRYLIC
Category: IDENTICATION TAPES
Color: BLUE
Length: 33M
Liner Type: NONE
Product Type: PIPE IDENTIFICATION TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items