ATPTFE40001296000900 - 3M 5498 4" PTFE FILM | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3M 5498 4" PTFE FILM TAPE LAMINATED TO OVERSIZED BOTTOM LINER

  • Anixter #ATPTFE40001296000900
Adhesive Type: RUBBER
Category: PTFE TAPES
Color: BEIGE
Length: 36 YD
Liner Type: NONE
Product Type: PTFE (THREAD SEAL) TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items