ATVISSM400N2500900 - 40MM X 3MM THK S/S | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 40MM X 3MM THK S/S VINYL TAPE

  • Anixter #ATVISSM400N2500900
Adhesive Type: RUBBER
Category: VINYL TAPES
Length: 25M
Liner Type: NONE
Product Type: VINYL TAPE - SINGLE SIDED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 3.00MM
Temporary / Permanent: PERMANENT
Width: 40MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items