ASADST2K200901 - ARALDITE 2011 STRUCTURAL 2KG | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | ARALDITE 2011 STRUCTURAL 2KG

  • Anixter #ASADST2K200901
Application Method: SPREADABLE
Capacity: 2KG
Category: STRUCTURAL ADHESIVES
Color: GREY
Container Type: TIN
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - STRUCTURAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items