ASSENE1M3800900 - 380ML GRY NEOPRENE SEALANT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 380ML GRY NEOPRENE SEALANT TECSEAL 100FR

  • Anixter #ASSENE1M3800900
Application Method: GUN APPLIED
Capacity: 380ML
Category: NEOPRENE SEALANTS
Color: GREY
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - NEOPRENE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - FIRE RETARDANT
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items