ASSERT1M3100902 - 310ML CLR RTV H/TEMP | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 310ML CLR RTV H/TEMP SEALANT GE 108

  • Anixter #ASSERT1M3100902
Application Method: GUN APPLIED
Capacity: 310ML
Category: HIGH TEMPERATURE SEALANTS
Color: CLEAR
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - RTV HIGH TEMPERATURE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items