| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 18 SXL 16 STR BARE COPPER XLP COLOR BLACK SAE J1128

  • Anixter #6SXL-1801-0
Chrysler: CHRYSLER MS-5919
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Ford: FORD ESB-M1L85-A
Insulation Color Code: BLACK
Insulation Material: XLPE-CROSS LINKED POLYETHYLENE
RoHS Compliant: YES
SAE Spec: J1128
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Type: SXL-SPECIAL PURPOSE CROSSLINKED POLYETHYLENE
Description

TYPE SXL SAE J1128. STRANDED BARE COPPER CONDUCTOR. CROSS-LINKED POLYETHYLENE INSULATION. FORD(MIL-85A), CHRYSLER (MS-5919). -51C TO 125C. FOR GENERAL CIRCUIT WIRING WHERE RESISTANCE TO OXIDATION AT HIGHER TEMPERATURES IS NECESSARY

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items