| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 8 TXL 37 STR bare copper XLP color red SAE J1128

  • Anixter #6TXL-0837-2
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 8 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Insulation Color Code: RED
Insulation Material: XLPE-CROSS LINKED POLYETHYLENE
Jacket Material: XLP-CROSS LINKED POLYETHYLENE
RoHS Compliant: YES
SAE Spec: J1128
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Type: TXL-THIN WALL CROSSLINKED POLYETHYLENE
Description

SAE J1128- TYPE TXL 8 AWG RED. FORD ESB-M1L123-A, CHRYSLER MS-8288, PACKARD M-3075. USE FOR ENGINE & BODY WIRING HARNESSES IN PASSENGER CARS, TRUCKS, & OFF-THE-ROAD VEHICLES WHERE LIGHT WEIGHT, SMALL BUNDLE SIZE & HEAT RESISTANCE ARE REQUIRED.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items