A10DW-840-0666 - 1MM/6C+2MM/1C PVC/PVC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/6C+2MM/1C PVC/PVC TRAILER CABLE BLK BS6862 PT1 100V ROHSNSN 6145-99-840-0666

  • Anixter #A10DW-840-0666
Conductor Count: 7 CONDUCTORS
Conductor Material: BARE COPPER
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Type: BS-PART 1: CABLES FOR VEHICLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items