AUTO-020MM-01-P100 - 2MM/1C PCU/PVC WHITE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2MM/1C PCU/PVC WHITE BS6862 PT1 ISO 6722 (28/0.30MM) 100V ROHS COMPLIANT

  • Anixter #AUTO-020MM-01-P100
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2.0 MM SQUARED
Conductor Stranding: 28 STRANDS IN EACH CONDUCTOR
Insulation Color Code: WHITE
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Type: BS-PART 1: CABLES FOR VEHICLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items