AUTO-2C-065MM-02F-RB - 0.65MM/2C (9/0.30) | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.65MM/2C (9/0.30) PCU/PVC/PVCTWIN FLAT BLK+RED/BLK CRS BS6862, ROHS

  • Anixter #AUTO-2C-065MM-02F-RB
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Insulation Color Code: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Type: BS-PART 1: CABLES FOR VEHICLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items