AUTO-TW040-01 - 4MM/1C PCU/PVC WHITE 60V | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4MM/1C PCU/PVC WHITE 60V FLRY-B -40 TO +105C ISO6722 ROHS COMPLIANT

  • Anixter #AUTO-TW040-01
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 56 STRANDS IN EACH CONDUCTOR
Insulation Color Code: WHITE
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
Type: ISO 6722 THIN-WALL AUTO WIRE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items