| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 120MM/1C PCU/PVC RED EXTRA FLEX BATTERY 100V ROHS COMPLIANT

  • Anixter #BATTF-120MM-03
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 120 MM SQUARED
Conductor Stranding: 1695 STRANDS IN EACH CONDUCTOR
Insulation Color Code: RED
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Type: FLEXIBLE BATTERY CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items