Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4 WAY TAP 23DB TRATEC OTR4/23 NAC60, 201617

  • Anixter #285924
Band Pass mhz: 5-1000 MEGAHERTZ
Device Type: MULTITAP
Environment Type: OUTDOOR
Format: UNBALANCED
Gender: FEMALE/FEMALE
Power Pass: ALL
Tap Values: 23 DB
Type: IN-LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items