Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 20MM STEEL CONDUIT INSPECTION BEND GALVANIZED

  • Anixter #CMCOBEIM2000000
Approvals: NONE
Cable/Tube/Bundle Dia: 20.0MM
Category: CONDUIT AND TRUNKING
Color: GALVANIZED
Flammability Rating: NOT RATED
Material: STEEL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Type: CONDUIT - BEND - INSPECTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items