Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | SIZE A WHITE PVC LETTER - A SLEEVE CABLR MKR TYCO

  • Anixter #CMMCSLCMA002
Approvals: NONE
Cable/Tube/Bundle Dia: SIZE A
Category: CABLE MARKERS
Color: WHITE
Flammability Rating: NOT RATED
Material: PVC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: CABLE MARKER - LETTER A
Type: CABLE MARKER - SLEEVE TYPE
Width: 4.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items