Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 150ML ANTIQUE PINE WOOD POLISH WAX LIBERON BLACK BISON 070750

  • Anixter #CLPOWOM1500000
Capacity: 150ML
Category: POLISHES
Container Type: TIN
Material: WAX
Product Type: POLISH - WOOD
Special Attribute 1: COLOR - ANTIQUE PINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items