Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | RG142B/U MIL-C-17D 18AWG SCCS PTFE/FEP 2 X SCC BRAID SHIELD 50 OHM

  • Anixter #307-011-142B
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 142
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 725 CL2 PLENUM
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: DOUBLE BRAID SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items